- 2.6875" Shaft, 3.75" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Contact Seals, Eccentric Collar
description
- RSA-type pillow blocks are equipped with G-KRRB wide inner-ring ball bearings. These pillow blocks are prelubricated and ready for immediate use. A grease fitting is provided for relubrication if required. All units are supplied with a self-locking collar.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Mounted Unit Duty | Medium-Duty |
| Shaft Dia. | 2.6875 in |
| Inch/Metric | Inch Bore |
| Base Width | 3 1/2 in |
| Lubrication | Relubricatable |
| Base Length | 12 5/8 in |
| Seal Type | Contact Seals |
| Bolt Holes | 2 |
| Base Height | 1 5/16 in |
| Bolt Hole Length | 1 3/8 in |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 10 1/4 in |
| Insert Type | Steel Insert |
| Housing Construction | 1 Piece |
| Bearing Insert | G1211KRRB |
| Housing Height | 6 13/16 in |
| Bearing Design | Non-Expansion |
| Center Line to Base Dimension [Min] | 3 3/4 in |
| Bolt Hole Width | 7/8 in |
| End Type | Open End |
| Collar No. | S1211KT |
| Locking Device | Eccentric Locking Collar |
| Weight | 22.048 LB |
| EAN or UPC | 87796061811 |

