- 1.5" Shaft, 3.125" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir RSAO and LSAO type pillow blocks are equipped with GN-KRRB wide inner ring ball bearings, and the LSA series is equipped with GN-KLLB wide inner ring bearings. They are ideally suited for installations where the load is heavy inproportion to the shaft diameter or where considerable shock loads exist. These pillow blocks are prelubricated and ready for immediate use. For wet or extremely dirty conditions, a grease fitting is provided for relubrication if required. All units are supplied with a self-locking collar.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Width | 4 1/2 in |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Width | 1 1/8 in |
| Seal Type | Contact Seals |
| Base Height | 1 1/16 in |
| Bearing Insert | GN108KRRB |
| Bearing Type | Ball Bearing |
| Housing Height | 5 3/8 in |
| Bolt Size | 5/8 in |
| Inch/Metric | Inch Bore |
| Overall Width | 3 1/8 in |
| Collar O.D. | 2 1/2 in |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Length | 3/4 in |
| Bolt Holes | 2 |
| Shaft Dia. | 1.5 in |
| Housing Material | Cast Iron |
| Insert Type | Steel Insert |
| Lubrication | Relubricatable |
| Length Through Bore | 2.25 in |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Series | RSAO Series |
| Bolt Hole Spacing | 9 in |
| Base Length | 11 3/8 in |
| Base Width | 3 1/8 in |
| Weight | 13.16 LB |
| EAN or UPC | 87796059689 |

