- 1.6875" Shaft, 3.125" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir RSAO and LSAO type pillow blocks are equipped with GN-KRRB wide inner ring ball bearings, and the LSA series is equipped with GN-KLLB wide inner ring bearings. They are ideally suited for installations where the load is heavy inproportion to the shaft diameter or where considerable shock loads exist. These pillow blocks are prelubricated and ready for immediate use. For wet or extremely dirty conditions, a grease fitting is provided for relubrication if required. All units are supplied with a self-locking collar.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Shaft Dia. | 1.6875 in |
| Mounted Unit Duty | Heavy-Duty |
| Base Height | 1 3/16 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 3/4 in |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Inch Bore |
| Bolt Holes | 2 |
| Seal Type | Contact Seals |
| Base Length | 11 3/8 in |
| Collar O.D. | 2 3/4 in |
| Housing Construction | 1 Piece |
| Overall Width | 3 1/8 in |
| Collar No. | SN111K |
| End Type | Open End |
| Housing Material | Cast Iron |
| Bolt Hole Width | 1 1/8 in |
| Length Through Bore | 2.3125 in |
| Base Width | 3 1/8 in |
| Series | RSAO Series |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Insert Type | Steel Insert |
| Bolt Size | 5/8 in |
| Housing Height | 5 5/8 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | GN111KRRB |
| Bolt Hole Spacing | 9 in |
| Housing Width | 5 in |
| Weight | 14.718 LB |
| EAN or UPC | 87796060050 |

