- 1.9375" Shaft, 3.125" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir RSAO and LSAO type pillow blocks are equipped with GN-KRRB wide inner ring ball bearings, and the LSA series is equipped with GN-KLLB wide inner ring bearings. They are ideally suited for installations where the load is heavy inproportion to the shaft diameter or where considerable shock loads exist. These pillow blocks are prelubricated and ready for immediate use. For wet or extremely dirty conditions, a grease fitting is provided for relubrication if required. All units are supplied with a self-locking collar.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Mounted Unit Duty | Heavy-Duty |
| Base Width | 3 1/8 in |
| Housing Material | Cast Iron |
| Locking Device | Eccentric Locking Collar |
| Housing Construction | 1 Piece |
| Collar O.D. | 3 in |
| Insert Type | Steel Insert |
| Bolt Holes | 2 |
| Bolt Hole Width | 1 1/8 in |
| Seal Type | Contact Seals |
| Overall Width | 3 1/2 in |
| Shaft Dia. | 1.9375 in |
| Bolt Hole Length | 3/4 in |
| Bearing Type | Ball Bearing |
| Bearing Insert | GN115KRRB |
| Housing Height | 5 27/32 in |
| Length Through Bore | 2.625 in |
| Inch/Metric | Inch Bore |
| Series | RSAO Series |
| Base Height | 1 5/16 in |
| End Type | Open End |
| Bolt Size | 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Collar No. | SN115K |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 9 in |
| Base Length | 11 3/8 in |
| Housing Width | 5 7/16 in |
| Lubrication | Relubricatable |
| Weight | 16.618 LB |
| EAN or UPC | 87796060722 |
| NSN Number | 3130-00-190-9358 |

