Skip to content Skip to navigation menu
RSAO Series Cast Iron 2-Bolt Ball Bearing Pillow Block

RSAO1 3/16

RSAO Series Cast Iron 2-Bolt Ball Bearing Pillow Block
Item #102227256
  • 1.1875" Shaft, 2.375" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
RSAO Series Cast Iron 2-Bolt Ball Bearing Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.1875" Shaft, 2.375" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type

description

  • Fafnir RSAO and LSAO type pillow blocks are equipped with GN-KRRB wide inner ring ball bearings, and the LSA series is equipped with GN-KLLB wide inner ring bearings. They are ideally suited for installations where the load is heavy inproportion to the shaft diameter or where considerable shock loads exist. These pillow blocks are prelubricated and ready for immediate use. For wet or extremely dirty conditions, a grease fitting is provided for relubrication if required. All units are supplied with a self-locking collar.

applications

  • Agriculture
  • Fans and blowers
  • Food processing
  • Conveyors
Mounted Unit Duty Heavy-Duty
Lubrication Relubricatable
Shaft Dia. 1.1875 in
Series RSAO Series
Bolt Hole Length 5/8 in
Locking Device Eccentric Locking Collar
Bolt Hole Width 1 in
Bolt Hole Spacing 6 5/8 in
Insert Type Steel Insert
Bolt Holes 2
Seal Type Contact Seals
Bearing Insert GN103KRRB
Bolt Size 1/2 in
Base Height 7/8 in
Length Through Bore 1.96875 in
Bearing Design Non-Expansion
Collar O.D. 1 15/16 in
Base Length 8 1/4 in
Pillow Block Type Thru-Bolt
Base Width 2 3/8 in
Bearing Type Ball Bearing
Housing Material Cast Iron
Housing Width 3 3/4 in
Housing Construction 1 Piece
Overall Width 2 3/8 in
End Type Open End
Inch/Metric Inch Bore
Collar No. SN103K
Housing Height 4 1/4 in
Weight 6.602 LB
EAN or UPC 87796058156
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison