- 1.75" Shaft, 3.125" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir RSAO and LSAO type pillow blocks are equipped with GN-KRRB wide inner ring ball bearings, and the LSA series is equipped with GN-KLLB wide inner ring bearings. They are ideally suited for installations where the load is heavy inproportion to the shaft diameter or where considerable shock loads exist. These pillow blocks are prelubricated and ready for immediate use. For wet or extremely dirty conditions, a grease fitting is provided for relubrication if required. All units are supplied with a self-locking collar.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Series | RSAO Series |
| Pillow Block Type | Thru-Bolt |
| Base Width | 3 1/8 in |
| Length Through Bore | 2.3125 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Collar O.D. | 2 3/4 in |
| Base Length | 11 3/8 in |
| Bolt Holes | 2 |
| Bearing Insert | GN112KRRB |
| Insert Type | Steel Insert |
| Overall Width | 3 1/8 in |
| End Type | Open End |
| Housing Height | 5 5/8 in |
| Bolt Hole Spacing | 9 in |
| Seal Type | Contact Seals |
| Shaft Dia. | 1.75 in |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Inch Bore |
| Base Height | 1 3/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Bolt Hole Length | 3/4 in |
| Bolt Size | 5/8 in |
| Bolt Hole Width | 1 1/8 in |
| Housing Width | 5 in |
| Bearing Type | Ball Bearing |
| Weight | 14.86 LB |
| EAN or UPC | 87796060326 |

