- 2.6875" Shaft, 4.5625" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir RSAO and LSAO type pillow blocks are equipped with GN-KRRB wide inner ring ball bearings, and the LSA series is equipped with GN-KLLB wide inner ring bearings. They are ideally suited for installations where the load is heavy inproportion to the shaft diameter or where considerable shock loads exist. These pillow blocks are prelubricated and ready for immediate use. For wet or extremely dirty conditions, a grease fitting is provided for relubrication if required. All units are supplied with a self-locking collar.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Construction | 1 Piece |
| Bolt Hole Width | 1 3/8 in |
| Housing Width | 7 7/16 in |
| End Type | Open End |
| Bolt Size | 7/8 in |
| Bolt Hole Length | 1 in |
| Series | RSAO Series |
| Bearing Insert | GN211KRRB |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Length Through Bore | 3.5 in |
| Seal Type | Contact Seals |
| Base Width | 4 3/8 in |
| Base Height | 1 3/4 in |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Collar No. | SO211K |
| Overall Width | 4 3/8 in |
| Housing Height | 8 9/32 in |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Base Length | 15 3/8 in |
| Insert Type | Steel Insert |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 12 in |
| Collar O.D. | 4 in |
| Shaft Dia. | 2.6875 in |
| Lubrication | Relubricatable |
| Weight | 41.948 LB |
| EAN or UPC | 87796061828 |

