- 2.1875" Shaft, 3.75" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Contact Seals, Eccentric Collar
description
- Fafnir RSAO and LSAO type pillow blocks are equipped with GN-KRRB wide inner ring ball bearings, and the LSA series is equipped with GN-KLLB wide inner ring bearings. They are ideally suited for installations where the load is heavy inproportion to the shaft diameter or where considerable shock loads exist. These pillow blocks are prelubricated and ready for immediate use. For wet or extremely dirty conditions, a grease fitting is provided for relubrication if required. All units are supplied with a self-locking collar.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Hole Width | 7/8 in |
| Shaft Dia. | 2.1875 in |
| Mounted Unit Duty | Heavy-Duty |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 10 1/4 in |
| Bolt Holes | 2 |
| Seal Type | Contact Seals |
| Inch/Metric | Inch Bore |
| Lubrication | Relubricatable |
| Bearing Insert | GN203KRRB |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| Bolt Hole Length | 1 3/8 in |
| Locking Device | Eccentric Locking Collar |
| Insert Type | Steel Insert |
| Base Length | 12 5/8 in |
| End Type | Open End |
| Base Width | 3 1/2 in |
| Base Height | 1 7/16 in |
| Collar No. | SN203K |
| Housing Material | Cast Iron |
| Weight | 20.37 LB |
| EAN or UPC | 87796061330 |

