- 1.4375" Shaft, 2.75" Base to Center, Contact Seals, Concentric Clamp Collar, Non-Expansion Type
description
- Fafnir RSAOC type pillow blocks are equipped with GC-KRRB wide inner ring ball bearings. They are ideally suited for installations where the load is heavy inproportion to the shaft diameter or where considerable shock loads exist. These pillow blocks are prelubricated and ready for immediate use. For wet or extremely dirty conditions, a grease fitting is provided for relubrication if required. All units are supplied with a concentric collar.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Shaft Dia. | 1.4375 in |
| Series | RSAOC Series |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 8 1/4 in |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Housing Height | 4 13/16 in |
| Base Height | 15/16 in |
| Pillow Block Type | Thru-Bolt |
| Insert Type | Steel Insert |
| Base Length | 10 5/8 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch Bore |
| Bolt Holes | 2 |
| Base Width | 2 3/4 in |
| Locking Device | Concentric Clamp Collar |
| Weight | 9.56 LB |
| EAN or UPC | 87796059306 |

