- 2 3/16" Shaft, 1 1/16" Slot Width, 5 3/32" Between Frames, Nickel Plated, Contact Seals, Regreasable, Non-Expansion
description
- Ball bearing take-up units are used where shaft adjustment and belt-tightening devices are required, as on conveyor applications. Both types of take-up units incorporate self-aligning B type wide inner ring ball bearings with self-locking collars. The RTU uses a G-KRRB (R-Seal) type wide inner ring bearing. These units provide very compact, efficient supports for adjustable shafts and conveyor take-up pulleys. These units are factory lubricated, but a grease fitting is provided for relubrication if required.
| Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Overall Height | 5.875 in |
| Slot Length | 4 in |
| Shank Height | 4 in |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Take-Up Types | Wide Slot |
| Slot Width | 1.0625 in |
| Housing Width | 2 3/4 in |
| Shaft Dia. | 2.1875 in |
| Housing Material | Nickel Plated |
| Overall Width | 3 1/32 in |
| Between Frame Width | 5 3/32 in |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Weight | 13.98 LB |
| EAN or UPC | 87796156722 |

