- 1 in Inner Diameter
- 2 in Outer Diameter
- Single Row
- 0.375 in Overall Width
- Cylindrical OD
description
- Extra small ball bearings can sustain radial thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Outer Ring Width | 3/8 in |
| No. of Rows | 1 |
| Relubricatable | No |
| Cage Material | Steel |
| Preload Level | None |
| Fillet Radius Cone | 0.031 in, 0.79 mm |
| Dynamic Load Rating | 2,500.00 lbf |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Cage Type | Metal |
| Overall Width | 0.375 in, 10 mm |
| Width | 3/8 in |
| Contact Angle | 0° |
| Precision Level | Standard (ABEC 1) |
| Fillet Radius | 0.031 in |
| I.D. | 1 in |
| No. in Set | Single Bearing |
| Seal Material | None |
| Rolling Element Material | Steel |
| Closed Width | 1/2 in |
| Bearing Type | Radial |
| Origin | Single Row Radial |
| O.D. Type | Straight |
| Pre Lubricant | None |
| Capacity | Standard Capacity |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| icNumber | 7697584 |
| Lubricant | Oil Preservative |
| Inner Ring Width | 3/8 in |
| Internal Clearance | C0 |
| Bearing Material | Steel |
| Open Width | 3/8 in |
| O.D. | 2 in |
| Inch/Metric | Inch Bore |
| Locking Device | No Locking Device |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 1,120.00 lbf |
| Material | Steel |
| Enclosure | Open |
| Radial Internal Clearance | C3 |
| Precision | Standard |
| Rows of Balls | Single |
| Rolling Element | Ball |
| Closure Type | Open |
| Precision Class | ISO P0 |
| Weight | 0.198 LB |
| EAN or UPC | 87796044814 |
| NSN Number | 3110-00-293-9092 |

