- 1 in Inner Diameter
- 2 in Outer Diameter
- Single Row
- 0.5 in Overall Width
- 2 Shields
description
- Extra small ball bearings can sustain radial thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Capacity | Standard Capacity |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Overall Width | 0.5 in, 13 mm |
| O.D. | 2 in |
| Enclosure | Double Shielded |
| Material | Steel |
| Bearing Material | Steel |
| Closure Type | 2 Shields |
| Precision Class | ISO P0 |
| icNumber | 7696984 |
| Rolling Element | Ball |
| Inner Ring Width | 1/2 in |
| Lubricant | Polyurea Base |
| Dynamic Load Rating | 2,500.00 lbf |
| Static Load Rating [Max] | 1,120.00 lbf |
| Temperature Range [Min] | -30 °F |
| Radial Internal Clearance | C3 |
| Fillet Radius Cone | 0.031 in, 0.79 mm |
| Internal Clearance | C0 |
| Fillet Radius | 0.031 in |
| Closed Width | 1/2 in |
| Rows of Balls | Single |
| Open Width | 3/8 in |
| I.D. | 1 in |
| Inch/Metric | Inch Bore |
| No. in Set | Single Bearing |
| Contact Angle | 0° |
| Seal Type | Non-Contact Seals |
| No. of Rows | 1 |
| Locking Device | No Locking Device |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Seal Material | Metal |
| Ball Material | Steel |
| O.D. Type | Straight |
| Outer Ring Width | 1/2 in |
| Width | 1/2 in |
| Temperature Range [Max] | 275 °F |
| Precision | Standard |
| Origin | Single Row Radial |
| Rolling Element Material | Steel |
| Cage Type | Metal |
| Bore Type | Round Bore |
| Relubricatable | No |
| Bearing Type | Radial |
| Preload Level | None |
| Weight | 0.198 LB |
| EAN or UPC | 87796044821 |
| NSN Number | 3110-00-155-8894 |

