- Single Row Radial Bearing, 1" ID x 2" OD x 0.5" Wide, Single Seal (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Preload Level | None |
| Temperature Range [Max] | 275 °F |
| Locking Device | No Locking Device |
| Seal Type | Contact Seals |
| O.D. Type | Straight |
| Snap Ring | No Snap Ring |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Static Load Rating [Max] | 5080 lbf |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -30 °F |
| Cage Type | Metal |
| Outer Ring Width | 1/2 in |
| Ball Material | Steel |
| Cage Material | Steel |
| Bore Type | Round Bore |
| Seal Material | Rubber |
| Inner Ring Width | 1/2 in |
| Capacity | Standard Capacity |
| Lubricant | Polyurea Base |
| Inch/Metric | Inch Bore |
| icNumber | 7701035 |
| Origin | Single Row Radial |
| Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| I.D. | 1 in |
| Contact Angle | 0° |
| Dynamic Load Rating | 9440 lbf |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Single Seal |
| O.D. | 2 in |
| Radial Internal Clearance | C3 |
| Precision | Standard |
| Width | 1/2 in |
| Weight | 0.192 LB |
| EAN or UPC | 87796044838 |

