- Single Row Radial Bearing, 1.25" ID x 2.25" OD x 0.375" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
description
- Extra small, 30 Metric series ball bearings can sustain radial, thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement. Some sizes in this series are available in stainless steel.When ordering, these are denoted by a prefix A before the bearing number. (e.g.: A38K)
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Lubricant | Oil Preservative |
| O.D. | 2.25 in |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 2750 lbf |
| Outer Ring Width | 3/8 in |
| Width | 3/8 in |
| Pre Lubricant | None |
| Preload Level | None |
| Cage Material | Steel |
| No. in Set | Single Bearing |
| Cage Type | Metal |
| Seal Material | None |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Type | Unsealed |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 3/8 in |
| Static Load Rating [Max] | 1340 lbf |
| Fillet Radius | 0.031 in |
| icNumber | 7697582 |
| Radial Internal Clearance | C3 |
| Enclosure | Open |
| Bearing Type | Radial |
| Origin | Single Row Radial |
| O.D. Type | Straight |
| Precision | Standard |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Inch/Metric | Inch Bore |
| I.D. | 1 1/4 in |
| Material | Steel |
| Ball Material | Steel |
| Contact Angle | 0° |
| Weight | 0.22 LB |
| EAN or UPC | 87796040472 |
| NSN Number | 3110-00-554-2917, 3110-00-812-3605 |

