- 0.25 in Inner Diameter
- 0.75 in Outer Diameter
- Single Row
- 0.219 in Overall Width
- Cylindrical OD
description
- Extra small ball bearings can sustain radial thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| O.D. | 3/4 in |
| Static Load Rating [Max] | 260.00 lbf |
| Open Width | 7/32 in |
| Origin | Single Row Radial |
| No. of Rows | 1 |
| Seal Material | None |
| Rows of Balls | Single |
| Precision | Standard |
| Pre Lubricant | None |
| Rolling Element | Ball |
| Rolling Element Material | Steel |
| Dynamic Load Rating | 695.00 lbf |
| Relubricatable | No |
| No. in Set | Single Bearing |
| Precision Class | ISO P0 |
| Cage Material | Steel |
| Internal Clearance | C3 |
| Preload Level | None |
| Capacity | Standard Capacity |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | C3 |
| Closure Type | Open |
| Material | Steel |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Overall Width | 0.219 in, 6 mm |
| Outer Ring Width | 7/32 in |
| Contact Angle | 0° |
| Width | 7/32 in |
| O.D. Type | Straight |
| Inner Ring Width | 7/32 in |
| Snap Ring | No Snap Ring |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Fillet Radius | 0.016 in |
| Fillet Radius Cone | 0.016 in, 0.41 mm |
| Cage Type | Metal |
| Bearing Material | Steel |
| Seal Type | Unsealed |
| Closed Width | 9/32 in |
| icNumber | 7696811 |
| Bearing Type | Radial |
| I.D. | 1/4 in |
| Weight | 0.022 LB |
| EAN or UPC | 87796044128 |
| NSN Number | 3110-00-293-8305 |

