- 0.25 in Inner Diameter
- 0.625 in Outer Diameter
- Single Row
- 0.196 in Overall Width
- Cylindrical OD
description
- Extra small ball bearings can sustain radial thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Help electric motor applications run quieter
- Carry radial and axial loads in either direction or combined loads, saving space and cost
| Bearing Material | Steel |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Preload Level | None |
| Fillet Radius | 0.012 in |
| Width | 0.196 in |
| Seal Material | None |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. Type | Straight |
| No. of Rows | 1 |
| Origin | Single Row Radial |
| Bearing Type | Radial |
| Closed Width | 0.196 in |
| Rolling Element Material | Steel |
| Fillet Radius Cone | 0.016 in, 0.41 mm |
| Contact Angle | 0° |
| Closure Type | Open |
| Inner Ring Width | 0.196 in |
| I.D. | 1/4 in |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Cage Material | Steel |
| Relubricatable | No |
| Dynamic Load Rating | 365.00 lbf |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 125.00 lbf |
| icNumber | 7696735 |
| Seal Type | Unsealed |
| Open Width | 0.196 in |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Ball Material | Steel |
| Rolling Element | Ball |
| Pre Lubricant | None |
| O.D. | 5/8 in |
| Rows of Balls | Single |
| Outer Ring Width | 0.196 in |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| Material | Steel |
| Overall Width | 0.196 in, 5 mm |
| Internal Clearance | C3 |
| Inch/Metric | Inch Bore |
| Precision Class | ISO P0 |
| Weight | 0.16 LB |
| EAN or UPC | 87796044135 |

