- 0.25 in Inner Diameter
- 0.625 in Outer Diameter
- Single Row
- 0.196 in Overall Width
- 1 Shield, Open
description
- Extra small, 30 Metric series ball bearings can sustain radial, thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement. Some sizes in this series are available in stainless steel.When ordering, these are denoted by a prefix A before the bearing number. (e.g.: A38K)
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Help electric motor applications run quieter
- Carry radial and axial loads in either direction or combined loads, saving space and cost
| Rows of Balls | Single |
| Bearing Type | Radial |
| O.D. | 0.75 in |
| Preload Level | None |
| No. in Set | Single Bearing |
| Overall Width | 0.196 in, 5 mm |
| Ball Material | Steel |
| Relubricatable | No |
| Seal Type | Non-Contact Seals |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.012 in |
| Bearing Material | Steel |
| Rolling Element Material | Steel |
| Contact Angle | 0° |
| Pre Lubricant | None |
| Outer Ring Width | 0.196 in |
| Lubricant | Oil Preservative |
| Inner Ring Width | 0.196 in |
| Enclosure | Single Shield |
| Internal Clearance | C3 |
| Width | 0.196 in |
| I.D. | 1/4 in |
| Seal Material | Metal |
| Inch/Metric | Inch Bore |
| Precision Class | ISO P0 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rolling Element | Ball |
| Capacity | Standard Capacity |
| Cage Material | Steel |
| Material | Steel |
| Bore Type | Round Bore |
| Precision | Standard |
| Closure Type | 1 Shield, Open |
| Fillet Radius Cone | 0.016 in, 0.41 mm |
| icNumber | 7699209 |
| No. of Rows | 1 |
| Origin | Single Row Radial |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| O.D. Type | Straight |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 125 lbf |
| Weight | 0.16 LB |
| EAN or UPC | 87796074606 |
| NSN Number | 3110-00-554-5612 |

