- 0.25 in Inner Diameter
- 0.75 in Outer Diameter
- Single Row
- 0.281 in Overall Width
- 2 Shields
description
- Extra small ball bearings can sustain radial thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Static Load Rating [Max] | 260.00 lbf |
| Snap Ring | No Snap Ring |
| Bearing Type | Radial |
| Origin | Single Row Radial |
| Inch/Metric | Inch Bore |
| I.D. | 1/4 in |
| Precision | Standard |
| Ball Material | Steel |
| Lubricant | Polyurea Base |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Closure Type | 2 Shields |
| Relubricatable | No |
| Internal Clearance | C3 |
| No. in Set | Single Bearing |
| Overall Width | 0.281 in, 7 mm |
| Precision Class | ISO P0 |
| O.D. | 3/4 in |
| Rolling Element | Ball |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 9/32 in |
| Bearing Material | Steel |
| Temperature Range [Min] | -30 °F |
| icNumber | 7696495 |
| Open Width | 7/32 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Locking Device | No Locking Device |
| Cage Material | Steel |
| Seal Material | Metal |
| Dynamic Load Rating | 695.00 lbf |
| Capacity | Standard Capacity |
| Inner Ring Width | 9/32 in |
| Closed Width | 9/32 in |
| Rolling Element Material | Steel |
| Temperature Range [Max] | 275 °F |
| Rows of Balls | Single |
| Material | Steel |
| Preload Level | None |
| Bore Type | Round Bore |
| Fillet Radius Cone | 0.016 in, 0.41 mm |
| Fillet Radius | 0.016 in |
| O.D. Type | Straight |
| Enclosure | Double Shielded |
| Seal Type | Non-Contact Seals |
| Contact Angle | 0° |
| Width | 9/32 in |
| No. of Rows | 1 |
| Weight | 0.044 LB |
| EAN or UPC | 87796044142 |

