- 0.25 in Inner Diameter
- 0.625 in Outer Diameter
- Single Row
- 0.196 in Overall Width
- 2 Shields
description
- Extra small ball bearings can sustain radial thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Relubricatable | No |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Overall Width | 0.196 in, 5 mm |
| Locking Device | No Locking Device |
| O.D. | 5/8 in |
| Bearing Type | Radial |
| Snap Ring | No Snap Ring |
| Inch/Metric | Inch Bore |
| Dynamic Load Rating | 365.00 lbf |
| Lubricant | Polyurea Base |
| icNumber | 7695899 |
| O.D. Type | Straight |
| Preload Level | None |
| Bearing Material | Steel |
| Precision Class | ISO P0 |
| Capacity | Standard Capacity |
| Seal Material | Metal |
| Rolling Element | Ball |
| Enclosure | Double Shielded |
| Closed Width | 0.196 in |
| Bore Type | Round Bore |
| Seal Type | Non-Contact Seals |
| Width | 0.196 in |
| No. of Rows | 1 |
| Temperature Range [Min] | -30 °F |
| I.D. | 1/4 in |
| Contact Angle | 0° |
| Fillet Radius Cone | 0.016 in, 0.41 mm |
| Outer Ring Width | 0.196 in |
| Static Load Rating [Max] | 125.00 lbf |
| Temperature Range [Max] | 275 °F |
| Rolling Element Material | Steel |
| Cage Material | Steel |
| Origin | Single Row Radial |
| Internal Clearance | C3 |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 0.196 in |
| Precision | Standard |
| Material | Steel |
| Open Width | 0.196 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Fillet Radius | 0.012 in |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Closure Type | 2 Shields |
| Rows of Balls | Single |
| Weight | 0.16 LB |
| EAN or UPC | 87796044166 |
| NSN Number | 3110-00-134-0190, 3110-00-227-4521, 3110-00-470-9147, 3110-00-494-4480 |

