- 0.25 in Inner Diameter
- 0.75 in Outer Diameter
- Single Row
- 0.281 in Overall Width
- 2 Seals
description
- Extra small ball bearings can sustain radial thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| I.D. | 1/4 in |
| Preload Level | None |
| Radial Internal Clearance | C3 |
| Capacity | Standard Capacity |
| No. of Rows | 1 |
| icNumber | 7696538 |
| Ball Material | Steel |
| Outer Ring Width | 9/32 in |
| Seal Type | Contact Seals |
| Fillet Radius Cone | 0.016 in, 0.41 mm |
| Overall Width | 0.281 in, 7 mm |
| Precision Class | ISO P0 |
| Locking Device | No Locking Device |
| Width | 9/32 in |
| Cage Type | Metal |
| Inch/Metric | Inch Bore |
| Material | Steel |
| Contact Angle | 0° |
| Seal Material | Buna-N |
| Rolling Element Material | Steel |
| Lubricant | Polyurea Base |
| Temperature Range [Max] | 275 °F |
| Temperature Range [Min] | -30 °F |
| Static Load Rating [Max] | 260.00 lbf |
| Closed Width | 9/32 in |
| Precision Level | Standard (ABEC 1) |
| Relubricatable | No |
| Inner Ring Width | 9/32 in |
| Fillet Radius | 0.016 in |
| No. in Set | Single Bearing |
| Open Width | 7/32 in |
| O.D. | 3/4 in |
| Enclosure | Double Sealed |
| Snap Ring | No Snap Ring |
| Bearing Material | Steel |
| Origin | Single Row Radial |
| Closure Type | 2 Seals |
| Rolling Element | Ball |
| Bearing Type | Radial |
| Precision | Standard |
| Bore Type | Round Bore |
| Internal Clearance | C0 |
| Dynamic Load Rating | 695.00 lbf |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Weight | 0.17 LB |
| EAN or UPC | 87796074712 |

