- 0.375 in Inner Diameter
- 0.875 in Outer Diameter
- Single Row
- 0.219 in Overall Width
- Cylindrical OD
description
- Extra small ball bearings can sustain radial thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Closed Width | 9/32 in |
| I.D. | 3/8 in |
| Inch/Metric | Inch Bore |
| Fillet Radius Cone | 0.016 in, 0.41 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. Type | Straight |
| Precision | Standard |
| Radial Internal Clearance | C3 |
| Cage Material | Steel |
| Rows of Balls | Single |
| Seal Material | None |
| Enclosure | Open |
| Width | 7/32 in |
| Rolling Element | Ball |
| Bearing Material | Steel |
| Inner Ring Width | 7/32 in |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Closure Type | Open |
| Rolling Element Material | Steel |
| Relubricatable | No |
| Lubricant | Oil Preservative |
| Static Load Rating [Max] | 312.00 lbf |
| Overall Width | 0.219 in, 6 mm |
| Precision Class | ISO P0 |
| No. of Rows | 1 |
| Seal Type | Unsealed |
| icNumber | 7696812 |
| Contact Angle | 0° |
| Open Width | 7/32 in |
| Internal Clearance | C3 |
| Cage Type | Metal |
| Material | Steel |
| Origin | Single Row Radial |
| Outer Ring Width | 7/32 in |
| No. in Set | Single Bearing |
| Pre Lubricant | None |
| Dynamic Load Rating | 830.00 lbf |
| Capacity | Standard Capacity |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Preload Level | None |
| Snap Ring | No Snap Ring |
| O.D. | 7/8 in |
| Ball Material | Steel |
| Fillet Radius | 0.016 in |
| Weight | 0.17 LB |
| EAN or UPC | 87796044203 |
| NSN Number | 3110-00-516-5413 |

