- 0.375 in Inner Diameter
- 0.875 in Outer Diameter
- Single Row
- 0.281 in Overall Width
- 2 Shields
description
- Extra small ball bearings can sustain radial thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Ball Material | Steel |
| Preload Level | None |
| Dynamic Load Rating | 830.00 lbf |
| Static Load Rating [Max] | 312.00 lbf |
| Locking Device | No Locking Device |
| Material | Steel |
| Origin | Single Row Radial |
| Fillet Radius | 0.016 in |
| Rows of Balls | Single |
| Bearing Material | Steel |
| Internal Clearance | C3 |
| No. in Set | Single Bearing |
| Cage Type | Metal |
| Contact Angle | 0° |
| Temperature Range [Min] | -30 °F |
| Rolling Element Material | Steel |
| Closed Width | 9/32 in |
| Fillet Radius Cone | 0.016 in, 0.41 mm |
| Lubricant | Polyurea Base |
| Bearing Type | Radial |
| Radial Internal Clearance | C3 |
| Precision | Standard |
| Seal Type | Non-Contact Seals |
| Bore Type | Round Bore |
| Rolling Element | Ball |
| Inch/Metric | Inch Bore |
| O.D. | 7/8 in |
| Temperature Range [Max] | 275 °F |
| Inner Ring Width | 9/32 in |
| I.D. | 3/8 in |
| Seal Material | Metal |
| No. of Rows | 1 |
| Open Width | 7/32 in |
| icNumber | 7695900 |
| Precision Class | ISO P0 |
| Enclosure | Double Shielded |
| Closure Type | 2 Shields |
| Relubricatable | No |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Width | 9/32 in |
| O.D. Type | Straight |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 9/32 in |
| Snap Ring | No Snap Ring |
| Overall Width | 0.281 in, 7 mm |
| Cage Material | Steel |
| Weight | 0.17 LB |
| EAN or UPC | 87796044227 |
| NSN Number | 3110-00-175-1120 |

