- 0.5 in Inner Diameter
- 1.125 in Outer Diameter
- Single Row
- 0.25 in Overall Width
- Cylindrical OD
description
- Extra small ball bearings can sustain radial thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Open Width | 1/4 in |
| Fillet Radius Cone | 0.016 in, 0.41 mm |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| I.D. | 1/2 in |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Preload Level | None |
| icNumber | 7697515 |
| Width | 1/4 in |
| Internal Clearance | C3 |
| Inner Ring Width | 1/4 in |
| Bore Type | Round Bore |
| Rolling Element Material | Steel |
| Rolling Element | Ball |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| Overall Width | 0.25 in, 6 mm |
| Fillet Radius | 0.016 in |
| Material | Steel |
| Static Load Rating [Max] | 500.00 lbf |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Closed Width | 5/16 in |
| No. of Rows | 1 |
| Dynamic Load Rating | 1,270.00 lbf |
| Inch/Metric | Inch Bore |
| Bearing Material | Steel |
| Closure Type | Open |
| Pre Lubricant | None |
| Relubricatable | No |
| Snap Ring | No Snap Ring |
| O.D. | 1 1/8 in |
| Precision | Standard |
| Outer Ring Width | 1/4 in |
| Lubricant | Oil Preservative |
| Bearing Type | Radial |
| Contact Angle | 0° |
| Origin | Single Row Radial |
| Seal Material | None |
| Precision Class | ISO P0 |
| Cage Material | Steel |
| Weight | 0.2 LB |
| EAN or UPC | 87796044333 |
| NSN Number | 3110-00-554-0020 |

