- 0.5 in Inner Diameter
- 1.125 in Outer Diameter
- Single Row
- 0.313 in Overall Width
- 2 Shields
description
- Extra small ball bearings can sustain radial thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Lubricant | Polyurea Base |
| Seal Material | Metal |
| Inner Ring Width | 5/16 in |
| Outer Ring Width | 5/16 in |
| Bearing Material | Steel |
| Locking Device | No Locking Device |
| Width | 5/16 in |
| Precision Level | Standard (ABEC 1) |
| No. of Rows | 1 |
| Dynamic Load Rating | 1,270.00 lbf |
| Enclosure | Double Shielded |
| Seal Type | Non-Contact Seals |
| Precision Class | ISO P0 |
| O.D. | 1 1/8 in |
| Rows of Balls | Single |
| O.D. Type | Straight |
| Radial Internal Clearance | C3 |
| Temperature Range [Min] | -30 °F |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Contact Angle | 0° |
| Fillet Radius | 0.016 in |
| Precision | Standard |
| Cage Type | Metal |
| Internal Clearance | C3 |
| Overall Width | 0.313 in, 8 mm |
| No. in Set | Single Bearing |
| Temperature Range [Max] | 275 °F |
| Closure Type | 2 Shields |
| Open Width | 1/4 in |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Bearing Type | Radial |
| Rolling Element Material | Steel |
| Origin | Single Row Radial |
| Closed Width | 5/16 in |
| icNumber | 7696230 |
| Ball Material | Steel |
| Cage Material | Steel |
| Material | Steel |
| Inch/Metric | Inch Bore |
| Static Load Rating [Max] | 500.00 lbf |
| Fillet Radius Cone | 0.016 in, 0.41 mm |
| I.D. | 1/2 in |
| Rolling Element | Ball |
| Capacity | Standard Capacity |
| Preload Level | None |
| Relubricatable | No |
| Weight | 0.044 LB |
| EAN or UPC | 87796044371 |
| NSN Number | 3110-00-175-1144, 3110-00-729-6465 |

