- 0.625 in Inner Diameter
- 1.375 in Outer Diameter
- Single Row
- 0.406 in Overall Width
- Cylindrical OD
description
- Extra small ball bearings can sustain radial thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Static Load Rating [Max] | 682.00 lbf |
| O.D. Type | Straight |
| Dynamic Load Rating | 1,700.00 lbf |
| Closure Type | Open |
| Contact Angle | 0° |
| Radial Internal Clearance | C3 |
| Cage Type | Metal |
| Seal Type | Unsealed |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| Inch/Metric | Inch Bore |
| Material | Steel |
| Overall Width | 0.406 in, 10 mm |
| Fillet Radius | 0.031 in |
| Precision | Standard |
| Pre Lubricant | None |
| Rolling Element Material | Steel |
| Enclosure | Open |
| Width | 9/32 in |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| O.D. | 1 3/8 in |
| No. of Rows | 1 |
| Precision Class | ISO P0 |
| Inner Ring Width | 0.281 in |
| Open Width | 9/32 in |
| Rolling Element | Ball |
| Bore Type | Round Bore |
| Origin | Single Row Radial |
| Bearing Type | Radial |
| Ball Material | Steel |
| Closed Width | 11/32 in |
| Snap Ring | No Snap Ring |
| icNumber | 7697622 |
| Capacity | Standard Capacity |
| Relubricatable | No |
| Seal Material | None |
| Fillet Radius Cone | 0.024 in, 0.61 mm |
| Preload Level | None |
| Bearing Material | Steel |
| Outer Ring Width | 9/32 in |
| Internal Clearance | C0 |
| I.D. | 5/8 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Steel |
| Weight | 0.088 LB |
| EAN or UPC | 87796044715 |
| NSN Number | 3110-00-554-3341 |

