- 0.625 in Inner Diameter
- 1.375 in Outer Diameter
- Single Row
- 0.344 in Overall Width
- 2 Seals
description
- Extra small ball bearings can sustain radial thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Lubricant | Polyurea Base |
| Rows of Balls | Single |
| Closure Type | 2 Seals |
| Cage Material | Steel |
| Dynamic Load Rating | 1,700.00 lbf |
| Closed Width | 11/32 in |
| Precision Class | ISO P0 |
| Width | 11/32 in |
| Precision | Standard |
| Rolling Element | Ball |
| O.D. Type | Straight |
| No. of Rows | 1 |
| Internal Clearance | C0 |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Inner Ring Width | 11/32 in |
| I.D. | 5/8 in |
| icNumber | 7696518 |
| O.D. | 1 3/8 in |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Fillet Radius Cone | 0.024 in, 0.61 mm |
| Precision Level | Standard (ABEC 1) |
| Relubricatable | No |
| Bearing Type | Radial |
| Temperature Range [Max] | 275 °F |
| Capacity | Standard Capacity |
| Origin | Single Row Radial |
| Contact Angle | 0° |
| Bearing Material | Steel |
| Temperature Range [Min] | -30 °F |
| Radial Internal Clearance | C3 |
| No. in Set | Single Bearing |
| Outer Ring Width | 11/32 in |
| Static Load Rating [Max] | 682.00 lbf |
| Ball Material | Steel |
| Fillet Radius | 0.031 in |
| Overall Width | 0.344 in, 9 mm |
| Rolling Element Material | Steel |
| Cage Type | Metal |
| Material | Steel |
| Preload Level | None |
| Locking Device | No Locking Device |
| Open Width | 9/32 in |
| Seal Material | Buna-N |
| Snap Ring | No Snap Ring |
| Weight | 0.088 LB |
| EAN or UPC | 87796044746 |

