- 0.75 in Inner Diameter
- 1.625 in Outer Diameter
- Single Row
- 0.313 in Overall Width
- Cylindrical OD
description
- Extra small ball bearings can sustain radial thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Bearing Type | Radial |
| icNumber | 7697608 |
| Closure Type | Open |
| Open Width | 0.312 in |
| Inch/Metric | Inch Bore |
| Origin | Single Row Radial |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Overall Width | 0.313 in, 8 mm |
| Fillet Radius Cone | 0.024 in, 0.61 mm |
| O.D. | 1 5/8 in |
| Inner Ring Width | 5/16 in |
| I.D. | 3/4 in |
| Bearing Material | Steel |
| Pre Lubricant | None |
| Precision Class | ISO P0 |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| No. of Rows | 1 |
| Preload Level | None |
| O.D. Type | Straight |
| Seal Material | None |
| Dynamic Load Rating | 2,320.00 lbf |
| Seal Type | Unsealed |
| Internal Clearance | C0 |
| Fillet Radius | 0.031 in |
| Closed Width | 7/16 in |
| Rolling Element | Ball |
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| Rolling Element Material | Steel |
| Relubricatable | No |
| Precision | Standard |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Width | 5/16 in |
| Static Load Rating [Max] | 1,000.00 lbf |
| Contact Angle | 0° |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| Outer Ring Width | 5/16 in |
| Cage Material | Steel |
| Material | Steel |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Weight | 0.132 LB |
| EAN or UPC | 87796044753 |
| NSN Number | 3110-00-155-8869, 3110-00-293-8307 |

