- 0.75 in Inner Diameter
- 1.625 in Outer Diameter
- Single Row
- 0.438 in Overall Width
- 2 Shields
description
- Extra small ball bearings can sustain radial thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Closed Width | 7/16 in |
| O.D. Type | Straight |
| Inch/Metric | Inch Bore |
| Open Width | 0.312 in |
| Width | 7/16 in |
| Outer Ring Width | 7/16 in |
| Enclosure | Double Shielded |
| No. in Set | Single Bearing |
| O.D. | 1 5/8 in |
| Radial Internal Clearance | C3 |
| I.D. | 3/4 in |
| Static Load Rating [Max] | 1,000.00 lbf |
| Precision Class | ISO P0 |
| Bearing Material | Steel |
| Inner Ring Width | 7/16 in |
| Rolling Element | Ball |
| Relubricatable | No |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Cage Type | Metal |
| Precision | Standard |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Contact Angle | 0° |
| No. of Rows | 1 |
| Cage Material | Steel |
| Ball Material | Steel |
| Rolling Element Material | Steel |
| Lubricant | Polyurea Base |
| Overall Width | 0.438 in, 11 mm |
| Seal Type | Non-Contact Seals |
| Closure Type | 2 Shields |
| Locking Device | No Locking Device |
| Internal Clearance | C0 |
| Origin | Single Row Radial |
| Temperature Range [Max] | 275 °F |
| Fillet Radius | 0.031 in |
| Dynamic Load Rating | 2,320.00 lbf |
| Temperature Range [Min] | -30 °F |
| icNumber | 7697007 |
| Fillet Radius Cone | 0.024 in, 0.61 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Material | Steel |
| Capacity | Standard Capacity |
| Seal Material | Metal |
| Preload Level | None |
| Weight | 0.132 LB |
| EAN or UPC | 87796044777 |
| NSN Number | 3110-00-155-8874, 3110-00-825-7002 |

