- 0.75 in Inner Diameter
- 1.625 in Outer Diameter
- Single Row
- 0.438 in Overall Width
- 2 Seals
description
- Extra small ball bearings can sustain radial thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Help electric motor applications run quieter
- Carry radial and axial loads in either direction or combined loads, saving space and cost
| Width | 7/16 in |
| Ball Material | Steel |
| Inner Ring Width | 7/16 in |
| Outer Ring Width | 7/16 in |
| Internal Clearance | C0 |
| Lubricant | Polyurea Base |
| I.D. | 3/4 in |
| Cage Type | Metal |
| No. of Rows | 1 |
| Enclosure | Double Sealed |
| Rolling Element | Ball |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| Closed Width | 7/16 in |
| Inch/Metric | Inch Bore |
| Material | Steel |
| O.D. | 1 5/8 in |
| icNumber | 7697085 |
| Dynamic Load Rating | 2,320.00 lbf |
| Precision Level | Standard (ABEC 1) |
| Rolling Element Material | Steel |
| Static Load Rating [Max] | 1,000.00 lbf |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 275 °F |
| Bearing Material | Steel |
| Radial Internal Clearance | C3 |
| Locking Device | No Locking Device |
| Seal Material | Buna-N |
| Precision | Standard |
| Fillet Radius Cone | 0.024 in, 0.61 mm |
| Origin | Single Row Radial |
| Cage Material | Steel |
| Preload Level | None |
| Closure Type | 2 Seals |
| Contact Angle | 0° |
| Fillet Radius | 0.031 in |
| Overall Width | 0.438 in, 11 mm |
| Relubricatable | No |
| Temperature Range [Min] | -30 °F |
| Precision Class | ISO P0 |
| Seal Type | Contact Seals |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Open Width | 0.312 in |
| Bearing Type | Radial |
| Weight | 0.132 LB |
| EAN or UPC | 87796044784 |
| NSN Number | 3110-00-759-3968 |

