- 0.875 in Inner Diameter
- 1.875 in Outer Diameter
- Single Row
- 0.438 in Overall Width
- Cylindrical OD
description
- Extra small ball bearings can sustain radial thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Capacity | Standard Capacity |
| Pre Lubricant | None |
| Precision | Standard |
| Lubricant | Oil Preservative |
| Cage Material | Steel |
| O.D. | 1 7/8 in |
| Overall Width | 0.438 in, 11 mm |
| Bearing Type | Radial |
| Seal Material | None |
| O.D. Type | Straight |
| Outer Ring Width | 3/8 in |
| Rolling Element Material | Steel |
| Relubricatable | No |
| Open Width | 3/8 in |
| Rolling Element | Ball |
| Enclosure | Open |
| Bearing Material | Steel |
| Fillet Radius | 0.031 in |
| Width | 3/8 in |
| Closure Type | Open |
| Preload Level | None |
| Dynamic Load Rating | 2,500.00 lbf |
| Snap Ring | No Snap Ring |
| Material | Steel |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| Inner Ring Width | 3/8 in |
| I.D. | 7/8 in |
| Inch/Metric | Inch Bore |
| Origin | Single Row Radial |
| Closed Width | 1/2 in |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| No. of Rows | 1 |
| Internal Clearance | C0 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Fillet Radius Cone | 0.024 in, 0.61 mm |
| Radial Internal Clearance | C3 |
| Ball Material | Steel |
| Contact Angle | 0° |
| Static Load Rating [Max] | 1,120.00 lbf |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| Precision Class | ISO P0 |
| icNumber | 7697581 |
| No. in Set | Single Bearing |
| Weight | 0.14 LB |
| EAN or UPC | 87796044791 |
| NSN Number | 3110-00-554-5715 |

