- 0.875 in Inner Diameter
- 1.875 in Outer Diameter
- Single Row
- 0.438 in Overall Width
- 2 Shields
description
- Extra small ball bearings can sustain radial thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Fillet Radius | 0.031 in |
| Overall Width | 0.438 in, 11 mm |
| Seal Material | Metal |
| Precision Class | ISO P0 |
| Relubricatable | No |
| O.D. | 1 7/8 in |
| Inch/Metric | Inch Bore |
| icNumber | 7696983 |
| Fillet Radius Cone | 0.024 in, 0.61 mm |
| Open Width | 3/8 in |
| Bearing Type | Radial |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -30 °F |
| Origin | Single Row Radial |
| Rows of Balls | Single |
| Preload Level | None |
| Cage Material | Steel |
| Radial Internal Clearance | C3 |
| Locking Device | No Locking Device |
| I.D. | 7/8 in |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Dynamic Load Rating | 2,500.00 lbf |
| O.D. Type | Straight |
| Width | 1/2 in |
| Rolling Element Material | Steel |
| Bearing Material | Steel |
| Material | Steel |
| Closure Type | 2 Shields |
| Inner Ring Width | 1/2 in |
| Internal Clearance | C0 |
| Lubricant | Polyurea Base |
| No. of Rows | 1 |
| Enclosure | Double Shielded |
| Outer Ring Width | 1/2 in |
| Contact Angle | 0° |
| Cage Type | Metal |
| Rolling Element | Ball |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Non-Contact Seals |
| Temperature Range [Max] | 275 °F |
| Precision | Standard |
| Static Load Rating [Max] | 1,120.00 lbf |
| Closed Width | 1/2 in |
| Bore Type | Round Bore |
| Weight | 0.29 LB |
| EAN or UPC | 87796044807 |
| NSN Number | 3110-00-155-8883 |

