- 1.375" Shaft, 1.8125" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- This streamlined, rugged, one-piece SAK pillow block unit combines Fafnir's proven RAK housing and GYA-RRB setscrew bearing. The GYA-RRB bearing employs a positive contact land riding seal and specially designed setscrews. The SAK pillow block can be mounted and will operate in any position. Bearing housed units are factory prelubricated but a grease fitting is provided to allow for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Seal Type | Contact Seals |
| Series | SAK Series |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Inch Bore |
| Base Height | 21/32 in |
| Insert Type | Steel Insert |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 1.375 in |
| Bolt Holes | 2 |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Base Width | 1 25/32 in |
| Bolt Hole Spacing | 5 1/8 in |
| Housing Height | 3 5/8 in |
| Base Length | 6.563 in |
| Weight | 3.85 LB |
| EAN or UPC | 87796156166 |

