- 1.9375" Shaft, 2.75" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir SAL type pillow blocks are designed for applications where higher-than-usual temperatures are encountered and for normal temperature applications where for any reason one or more floating bearing units are required.The floating unit allows its bearing to move axially as the shaft expands becaue of the temperature rise, while the fixed unit maintains shaft location.Bearings also have loose internal fit. The SAL unit is equipped with a self-aligning SM wide inner ring bearing and a self-locking collar.An external aligning ring is fitted to the spherical surface of the outer ring. They are equipped with oil-tight seals and are normally fitted for oil lubrication, but can be equipped for grease lubrication when specified. NOTE: Lubricate with high grade automotive or turbine oil, or ball bearing grease before installation. All units are assembled with a spacer ring (Fixed type).By removing the spacer ring, the assembly becomes a floating unit.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Pillow Block Type | Thru-Bolt |
| Overall Width | 4 19/32 in |
| Total Float | 5/16 in |
| Shaft Dia. | 1.9375 in |
| Locking Device | Eccentric Locking Collar |
| Series | SAL Series |
| Collar No. | S1115K |
| Bolt Hole Width | 3/4 in |
| Bolt Holes | 2 |
| Base Length | 10 5/8 in |
| Lubrication | Relubricatable |
| Housing Width | 5 1/4 in |
| Bearing Design | Expansion/Non-Expansion |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Medium-Duty |
| Bolt Hole Spacing | 8 1/4 in |
| Insert Type | Steel Insert |
| Base Height | 7/8 in |
| Bearing Insert | SM1115KS |
| Length Through Bore | 4.59375 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Length | 1 in |
| Base Width | 2 3/4 in |
| End Type | Open End |
| Inch/Metric | Inch Bore |
| Bolt Size | 5/8 in |
| Housing No. | T-12313 |
| Weight | 18.568 LB |
| EAN or UPC | 87796060753 |

