Skip to content Skip to navigation menu
SAL Series Cast Iron 2-Bolt Ball Bearing Pillow Block

SAL1 7/16

SAL Series Cast Iron 2-Bolt Ball Bearing Pillow Block
Item #101923993
  • 1.4375" Shaft, 2.375" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
SAL Series Cast Iron 2-Bolt Ball Bearing Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.4375" Shaft, 2.375" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type

description

  • Fafnir SAL type pillow blocks are designed for applications where higher-than-usual temperatures are encountered and for normal temperature applications where for any reason one or more floating bearing units are required.The floating unit allows its bearing to move axially as the shaft expands becaue of the temperature rise, while the fixed unit maintains shaft location.Bearings also have loose internal fit. The SAL unit is equipped with a self-aligning SM wide inner ring bearing and a self-locking collar.An external aligning ring is fitted to the spherical surface of the outer ring. They are equipped with oil-tight seals and are normally fitted for oil lubrication, but can be equipped for grease lubrication when specified. NOTE: Lubricate with high grade automotive or turbine oil, or ball bearing grease before installation. All units are assembled with a spacer ring (Fixed type).By removing the spacer ring, the assembly becomes a floating unit.

applications

  • Agriculture
  • Fans and blowers
  • Food processing
  • Conveyors
Housing Material Cast Iron
Collar No. S1107K
Housing No. T-13108
Bolt Holes 2
Total Float 1/4 in
Inch/Metric Inch Bore
Mounted Unit Duty Medium-Duty
Insert Type Steel Insert
Bolt Hole Length 1 in
Length Through Bore 4.125 in
Overall Width 4 1/8 in
Housing Width 4 1/4 in
Base Length 8 1/4 in
Lubrication Relubricatable
Base Height 3/4 in
Seal Type Contact Seals
Shaft Dia. 1.4375 in
Housing Construction 1 Piece
Locking Device Eccentric Locking Collar
Base Width 2 3/8 in
Bolt Hole Width 3/4 in
Bearing Type Ball Bearing
Bearing Insert SM1107KS
Pillow Block Type Thru-Bolt
End Type Open End
Bearing Design Expansion/Non-Expansion
Series SAL Series
Bolt Size 5/8 in
Bolt Hole Spacing 6 1/4 in
Weight 12.04 LB
EAN or UPC 87796059320
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison