- 1.4375" Shaft, 2.75" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir SAOL type heavy series pillow blocks are designed for applications where higher-than-usual temperature applications where for any reason one or more floating bearing units required. The floating unit allows its bearing to move axially as the shaft expands because of the temperature rise, while the fixed unit maintains shaft location. Bearings also have loose internal fit. The SAOL unit is equipped with a heavy series, self-aligning SMN wide inner ring bearing and self-locking collar. An external aligning ring is fitted to the spherical surface of the outer ring. They are equipped with oil-tight seals and are normally fitted for oil lubrication, but can be equipped for grease lubrication when specified. NOTE: Lubricate with high grade automotive or turbine oil, or ball bearing grease before installation. All units are assembled with a spacer ring (Fixed type). By removing the spacer ring, the assembly becomes a floating unit.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Base Height | 13/16 in |
| Locking Device | Eccentric Locking Collar |
| Base Length | 10 5/8 in |
| End Type | Open End |
| Mounted Unit Duty | Heavy-Duty |
| Overall Width | 4 3/8 in |
| Housing Material | Cast Iron |
| Bolt Hole Length | 1 in |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Bearing Insert | SMN107KS |
| Insert Type | Steel Insert |
| Shaft Dia. | 1.4375 in |
| Bolt Holes | 2 |
| Series | SAOL Series |
| Collar No. | SN107K |
| Housing No. | A-4779 |
| Total Float | 0.3594 in |
| Bearing Design | Expansion/Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 4.375 in |
| Housing Width | 4 3/4 in |
| Inch/Metric | Inch Bore |
| Bolt Hole Width | 3/4 in |
| Bolt Size | 5/8 in |
| Base Width | 2 3/4 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 8 1/4 in |
| Housing Construction | 1 Piece |
| Weight | 16.74 LB |
| EAN or UPC | 87796059337 |

