- 2.1875" Shaft, 3.75" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir SAOL type heavy series pillow blocks are designed for applications where higher-than-usual temperature applications where for any reason one or more floating bearing units required. The floating unit allows its bearing to move axially as the shaft expands because of the temperature rise, while the fixed unit maintains shaft location. Bearings also have loose internal fit. The SAOL unit is equipped with a heavy series, self-aligning SMN wide inner ring bearing and self-locking collar. An external aligning ring is fitted to the spherical surface of the outer ring. They are equipped with oil-tight seals and are normally fitted for oil lubrication, but can be equipped for grease lubrication when specified. NOTE: Lubricate with high grade automotive or turbine oil, or ball bearing grease before installation. All units are assembled with a spacer ring (Fixed type). By removing the spacer ring, the assembly becomes a floating unit.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Collar No. | SN203K |
| Locking Device | Eccentric Locking Collar |
| Housing Construction | 1 Piece |
| Total Float | 0.3594 in |
| Shaft Dia. | 2.1875 in |
| Length Through Bore | 5.5 in |
| Series | SAOL Series |
| Base Length | 12 5/8 in |
| Housing No. | A-4755 |
| Bolt Hole Length | 1 1/4 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 10 1/4 in |
| Seal Type | Contact Seals |
| Insert Type | Steel Insert |
| Bearing Insert | SMN203KS |
| Bolt Holes | 2 |
| Base Height | 1 1/16 in |
| Housing Width | 6 3/4 in |
| Bolt Size | 3/4 in |
| Bearing Design | Expansion/Non-Expansion |
| End Type | Open End |
| Base Width | 3 1/2 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch Bore |
| Overall Width | 5 1/2 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Width | 7/8 in |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Weight | 36.494 LB |
| EAN or UPC | 87796061378 |

