- 1.5" Shaft, 2.125" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- This streamlined, rugged, one-piece SAS pillow block unit combines Timken's proven RAS housing and GYA-RRB setscrew bearing. The GYA-RRB bearing employs a positive contact land riding seal and specially designed setscrews. The SAS pillow block can be mounted and will operate in any position. Bearing housed units are factory prelubricated, but a grease fitting is provided to allow for relubrication, if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Base Length | 7 1/16 in |
| Inch/Metric | Inch Bore |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 6 1/8 in |
| Series | SAS Series |
| End Type | Open End |
| Bolt Size | 1/2 in |
| Bolt Holes | 2 |
| Outer Ring Size | 208 |
| Lubrication | Relubricatable |
| Base Width | 1 7/8 in |
| Bearing Insert | GYA108RRB |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Base Height | 3/4 in |
| Bolt Hole Length | 1 1/32 in |
| Mounted Unit Duty | Normal-Duty |
| Shaft Dia. | 1.5 in |
| Housing Height | 3 15/16 in |
| Length Through Bore | 1.54688 in |
| Bolt Hole Width | 9/16 in |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Overall Width | 2 1/32 in |
| Seal Type | Contact Seals |
| Collar O.D. | 2 1/16 in |
| Bearing Type | Ball Bearing |
| Insert Type | Steel Insert |
| Weight | 4.408 LB |
| EAN or UPC | 87796156272 |

