- 1.9375" Shaft, 2.25" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Contact Seals, Setscrew Locking
description
- This streamlined, rugged, one-piece SAS pillow block unit combines Timken's proven RAS housing and GYA-RRB setscrew bearing. The GYA-RRB bearing employs a positive contact land riding seal and specially designed setscrews. The SAS pillow block can be mounted and will operate in any position. Bearing housed units are factory prelubricated, but a grease fitting is provided to allow for relubrication, if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| End Type | Open End |
| Housing Construction | 1 Piece |
| Bolt Holes | 2 |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 1.9375 in |
| Mounted Unit Duty | Normal-Duty |
| Outer Ring Size | 210 |
| Bolt Hole Length | 15/16 in |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Base Height | 3/4 in |
| Bolt Hole Width | 11/16 in |
| Insert Type | Steel Insert |
| Inch/Metric | Inch Bore |
| Bearing Insert | GYA115RRB |
| Base Length | 7 7/8 in |
| Base Width | 2 3/16 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 6 7/32 in |
| Center Line to Base Dimension [Min] | 2 1/4 in |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Length Through Bore | 1 3/4 in |
| Dynamic Load Rating | 8,800.00 lbf |
| Housing Height | 4 1/2 in |
| Weight | 5.736 LB |
| EAN or UPC | 87796060777 |

