- 1.4375" Shaft, 1.875" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Contact Seals, Setscrew Locking
description
- This streamlined, rugged, one-piece SAS pillow block unit combines Timken's proven RAS housing and GYA-RRB setscrew bearing. The GYA-RRB bearing employs a positive contact land riding seal and specially designed setscrews. The SAS pillow block can be mounted and will operate in any position. Bearing housed units are factory prelubricated, but a grease fitting is provided to allow for relubrication, if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Dynamic Load Rating | 6,400.00 lbf |
| Bolt Hole Spacing | 5 1/8 in |
| End Type | Open End |
| Base Width | 1 25/32 in |
| Housing Material | Cast Iron |
| Bolt Hole Length | 31/32 in |
| Locking Device | Setscrew Locking Collar |
| Center Line to Base Dimension [Min] | 1 7/8 in |
| Inch/Metric | Inch Bore |
| Insert Type | Steel Insert |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Base Height | 23/32 in |
| Length Through Bore | 1 7/16 in |
| Bolt Hole Width | 9/16 in |
| Outer Ring Size | 207 |
| Base Length | 6 9/16 in |
| Housing Height | 3 11/16 in |
| Mounted Unit Duty | Normal-Duty |
| Bearing Insert | GYA107RRB |
| Shaft Dia. | 1.4375 in |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| Weight | 3.39 LB |
| EAN or UPC | 87796059344 |

