- 2.1875" Shaft, 2.5" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- This streamlined, rugged, one-piece SAS pillow block unit combines Timken's proven RAS housing and GYA-RRB setscrew bearing. The GYA-RRB bearing employs a positive contact land riding seal and specially designed setscrews. The SAS pillow block can be mounted and will operate in any position. Bearing housed units are factory prelubricated, but a grease fitting is provided to allow for relubrication, if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Hole Spacing | 6 15/16 in |
| Locking Device | Setscrew Locking Collar |
| Series | SAS Series |
| Housing Material | Cast Iron |
| Collar O.D. | 2 3/4 in |
| Bolt Holes | 2 |
| Outer Ring Size | 211 |
| Housing Height | 4 31/32 in |
| Length Through Bore | 1 53/64 in |
| Inch/Metric | Inch Bore |
| Bolt Hole Width | 23/32 in |
| Bolt Hole Length | 1 5/32 in |
| Base Height | 13/16 in |
| Insert Type | Steel Insert |
| Pillow Block Type | Thru-Bolt |
| Overall Width | 2 13/32 in |
| Housing Construction | 1 Piece |
| Dynamic Load Rating | 10,800.00 lbf |
| Bolt Size | 5/8 in |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Bearing Insert | GYA203RRB |
| Mounted Unit Duty | Normal-Duty |
| Base Length | 8 3/4 in |
| Base Width | 2 5/16 in |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2.1875 in |
| End Type | Open End |
| Center Line to Base Dimension [Min] | 2 1/2 in |
| Weight | 7.36 LB |
| EAN or UPC | 87796061385 |

