- 2" Shaft, 2.25" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- This streamlined, rugged, one-piece SAS pillow block unit combines Timken's proven RAS housing and GYA-RRB setscrew bearing. The GYA-RRB bearing employs a positive contact land riding seal and specially designed setscrews. The SAS pillow block can be mounted and will operate in any position. Bearing housed units are factory prelubricated, but a grease fitting is provided to allow for relubrication, if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Insert Type | Steel Insert |
| Base Length | 7 7/8 in |
| Inch/Metric | Inch Bore |
| Bearing Insert | GYA115RRB2 |
| Length Through Bore | 1.75 in |
| Bolt Hole Length | 15/16 in |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Base Height | 3/4 in |
| Base Width | 2 3/16 in |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 6 7/32 in |
| Bolt Hole Width | 11/16 in |
| Housing Height | 4 1/2 in |
| Overall Width | 2 5/16 in |
| Shaft Dia. | 2 in |
| Outer Ring Size | 210 |
| Collar O.D. | 2 15/32 in |
| Locking Device | Setscrew Locking Collar |
| Series | SAS Series |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Bolt Size | 5/8 in |
| Pillow Block Type | Thru-Bolt |
| Weight | 5.82 LB |
| EAN or UPC | 87796111301 |

