- 0.625" Shaft, 1.1875" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- This streamlined, rugged, one-piece SAS pillow block unit combines Timken's proven RAS housing and GYA-RRB setscrew bearing. The GYA-RRB bearing employs a positive contact land riding seal and specially designed setscrews. The SAS pillow block can be mounted and will operate in any position. Bearing housed units are factory prelubricated, but a grease fitting is provided to allow for relubrication, if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Material | Cast Iron |
| Insert Type | Steel Insert |
| Series | SAS Series |
| Shaft Dia. | 0.625 in |
| Housing Height | 2 7/32 in |
| Bearing Type | Ball Bearing |
| Pillow Block Type | Thru-Bolt |
| Base Length | 4 7/8 in |
| Lubrication | Relubricatable |
| Length Through Bore | 15/16 in |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Base Width | 1 3/16 in |
| Overall Width | 1 7/32 in |
| Collar O.D. | 31/32 in |
| Mounted Unit Duty | Normal-Duty |
| Dynamic Load Rating | 2,360.00 lbf |
| Bolt Size | 3/8 in |
| Bearing Design | Non-Expansion |
| Base Height | 15/32 in |
| Center Line to Base Dimension [Min] | 1 3/16 in |
| Housing Construction | 1 Piece |
| Bolt Holes | 2 |
| Bearing Insert | GYA010RRB |
| Bolt Hole Spacing | 3 5/8 in |
| Inch/Metric | Inch Bore |
| Bolt Hole Length | 7/8 in |
| Seal Type | Contact Seals |
| Outer Ring Size | 203 |
| Bolt Hole Width | 7/16 in |
| Weight | 0.964 LB |
| EAN or UPC | 87796056534 |

