- SCJ Standard Series 4-Bolt Flange Unit
- 1.5 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. SCJ Series are ideal for applications where minimum shaft length is required.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Flange Thickness | 5/8 in |
| Housing No. | T-40134 |
| Seal Type | Contact Seals |
| Housing Construction | One Piece |
| Style | 4-Bolt Flange |
| Housing Length | 5 1/8 in |
| Bearing Design | Non-Expansion |
| Duty | Normal-Duty |
| Bearing Insert | GYA108RRB |
| Housing Material | Cast Iron |
| Bolt Hole Size | 0.5156 in |
| Bolt Hole Spacing | 4 in |
| Shaft Dia. | 1.5 in |
| Housing Width | 1.0313 in |
| Flange Type | 4-Bolt Flange |
| Bolt Circle Dia. | N/A |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 8150 lbf |
| End Type | Open End |
| Length Through Bore | 1.5469 in |
| Housing Height | 5 1/8 in |
| Inch/Metric | Inch |
| Overall Width | 1.6094 in |
| Mounted Unit Duty | Standard Duty |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Series | SCJ |
| Weight | 4.03 LB |
| EAN or UPC | 87796059726 |

