- SCJ Standard Series 4-Bolt Flange Unit
- 1.25 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. SCJ Series are ideal for applications where minimum shaft length is required.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Series | SCJ |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | N/A |
| Length Through Bore | 1.4375 in |
| Housing No. | T-40130 |
| Housing Width | 0.9688 in |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Housing Height | 4 5/8 in |
| End Type | Open End |
| Style | 4-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Flange Thickness | 0.5938 in |
| Overall Width | 1 1/2 in |
| Bearing Insert | GYA104RRB |
| Housing Construction | One Piece |
| Inch/Metric | Inch |
| Housing Length | 4 5/8 in |
| Seal Type | Contact Seals |
| Bolt Hole Size | 0.5156 in |
| Dynamic Load Rating | 6400 lbf |
| Bolt Hole Spacing | 3 5/8 in |
| Lubrication | Relubricatable |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Duty | Normal-Duty |
| Shaft Dia. | 1.25 in |
| Weight | 3.13 LB |
| EAN or UPC | 87796058620 |

