- SCJ Standard Series 4-Bolt Flange Unit
- 1.25 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. SCJ Series are ideal for applications where minimum shaft length is required.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Insert | GYA103RRB2 |
| Mounted Unit Duty | Standard Duty |
| Overall Width | 1.3438 in |
| Inch/Metric | Inch |
| Duty | Normal-Duty |
| Housing Construction | One Piece |
| Housing Length | 4 1/4 in |
| Housing Height | 4 1/4 in |
| Shaft Dia. | 1.25 in |
| Housing Width | 0.8438 in |
| Bolt Hole Spacing | 3 1/4 in |
| Flange Thickness | 0.5625 in |
| Bolt Hole Size | 0.4531 in |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | N/A |
| End Type | Open End |
| Series | SCJ |
| Flange Type | 4-Bolt Flange |
| Length Through Bore | 1.2813 in |
| Style | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Weight | 2.276 LB |
| EAN or UPC | 87796058637 |

