- SCJ Standard Series 4-Bolt Flange Unit
- 1.125 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. SCJ Series are ideal for applications where minimum shaft length is required.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Duty | Normal-Duty |
| Housing Width | 0.8438 in |
| Bearing Type | Ball Bearing |
| Flange Thickness | 0.5625 in |
| Housing Length | 4 1/4 in |
| Shaft Dia. | 1.125 in |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | N/A |
| Bolt Hole Spacing | 3 1/4 in |
| Overall Width | 1.3438 in |
| Housing No. | T-40130 |
| Dynamic Load Rating | 4800 lbf |
| Inch/Metric | Inch |
| Mounted Unit Duty | Standard Duty |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Length Through Bore | 1.2813 in |
| Style | 4-Bolt Flange |
| Bearing Insert | GYA102RRB |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Series | SCJ |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Housing Construction | One Piece |
| Bolt Hole Size | 0.4531 in |
| Housing Height | 4 1/4 in |
| Weight | 2.356 LB |
| EAN or UPC | 87796057760 |

