- SCJ Standard Series 4-Bolt Flange Unit
- 1.6875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. SCJ Series are ideal for applications where minimum shaft length is required.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Insert | GYA111RRB |
| Housing Height | 5 3/8 in |
| Flange Type | 4-Bolt Flange |
| End Type | Open End |
| Overall Width | 1.7188 in |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Size | 0.5156 in |
| Length Through Bore | 1.6563 in |
| Housing No. | T-40164 |
| Shaft Dia. | 1.6875 in |
| Bolt Circle Dia. | N/A |
| Housing Construction | One Piece |
| Duty | Normal-Duty |
| Housing Length | 5 3/8 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Series | SCJ |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Housing Width | 1 1/8 in |
| Style | 4-Bolt Flange |
| Flange Thickness | 5/8 in |
| Bolt Hole Spacing | 4 1/8 in |
| Lubrication | Relubricatable |
| Weight | 4.604 LB |
| EAN or UPC | 87796060098 |

