- SCJ Standard Series 4-Bolt Flange Unit
- 1.9375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. SCJ Series are ideal for applications where minimum shaft length is required.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Flange Thickness | 0.6563 in |
| Shaft Dia. | 1.9375 in |
| Dynamic Load Rating | 8800 lbf |
| Style | 4-Bolt Flange |
| Housing No. | T-40166 |
| Housing Width | 1 1/8 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 4 3/8 in |
| Seal Type | Contact Seals |
| Series | SCJ |
| Flange Type | 4-Bolt Flange |
| Bearing Insert | GYA115RRB |
| Overall Width | 1 13/16 in |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Standard Duty |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 5 5/8 in |
| Housing Height | 5 5/8 in |
| Length Through Bore | 1.75 in |
| Lubrication | Relubricatable |
| Bolt Hole Size | 0.6719 in |
| End Type | Open End |
| Bolt Circle Dia. | N/A |
| Housing Construction | One Piece |
| Duty | Normal-Duty |
| Weight | 5.0 LB |
| EAN or UPC | 87796060791 |

