- SCJ Standard Series 4-Bolt Flange Unit
- 0.5 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. SCJ Series are ideal for applications where minimum shaft length is required.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Construction | One Piece |
| Bolt Hole Size | 0.5156 in |
| Housing Width | 0.7031 in |
| Lubrication | Relubricatable |
| Flange Type | 4-Bolt Flange |
| Flange Thickness | 7/16 in |
| Housing Height | 3 in |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Length Through Bore | 0.9375 in |
| Duty | Normal-Duty |
| Housing No. | T-40124 |
| Bearing Insert | GYA008RRB |
| Housing Length | 3 in |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Series | SCJ |
| Bolt Hole Spacing | 2 1/8 in |
| Style | 4-Bolt Flange |
| Overall Width | 1 in |
| Mounted Unit Duty | Standard Duty |
| Bolt Circle Dia. | N/A |
| Shaft Dia. | 0.5 in |
| Inch/Metric | Inch |
| Weight | 1.129 LB |
| EAN or UPC | 87796056329 |

