- SCJ Standard Series 4-Bolt Flange Unit
- 1.1875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir SCJ flange cartridges are furnished assembled and ready for mounting by means of four bolts through the flange. SCJ Series are ideal for applications where minimum shaft length is required.The units are assembled with GYA-RRB bearings with positive contact land riding seals and setscrew locking.These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Material | Cast Iron |
| Length Through Bore | 1.2813 in |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Bolt Hole Size | 0.4531 in |
| Shaft Dia. | 1.1875 in |
| Dynamic Load Rating | 4800 lbf |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | GYA103RRB |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | N/A |
| Inch/Metric | Inch |
| Housing Length | 4 1/4 in |
| Housing No. | T-40130 |
| Housing Construction | One Piece |
| Style | 4-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Series | SCJ |
| Housing Width | 0.8438 in |
| Bolt Hole Spacing | 3 1/4 in |
| Housing Height | 4 1/4 in |
| Overall Width | 1.3438 in |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Flange Thickness | 9/16 in |
| Flange Type | 4-Bolt Flange |
| Weight | 2.294 LB |
| EAN or UPC | 87796058194 |

